
Elaziz ELZ-2323 Machine Crafted Area Rug
Mfr # ELZ2323-23
Zoro # G610353470
product price: $22.25
/eaKey Features
Color
Light Gray, Gray, Black, White
Style
Modern
Material
Face: 100% Polypropylene
Pile Height
0.26 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELZ2323-23
Zoro #
G610353470
UPC #
888473771395
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.26 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.35 in
Details
Color
Light Gray, Gray, Black, White
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
1.51 lb
Includes
Care Label
Features
Machine Crafted
Backing
No Backing
High/Low Texture
No
Outdoor Safe
No
Printed Design
No
Durable/Performance Rated
No
Machine Washable
No
Has Fringe
No
Sub Style
Minimalist
High Traffic Compatible
Yes
Construction
Machine Woven
Description
Bring a hint of modern style to any room with the Elaziz area rug. This minimalist modern-style rug is crafted from polypropylene and machine woven in Turkey for exceptional durability. The medium pile makes it perfect for high traffic areas, while the soft texture provides a luxurious feel underfoot. To keep it looking its best, spot clean with mild detergent as needed. For added comfort and protection, pair this rug with a rug pad sold separately. With its timeless design and superior craftsmanship, the Elaziz area rug will be a beautiful addition to your home for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.