Elaziz ELZ-2323 Machine Crafted Area Rug

  • Mfr # ELZ2323-710103

  • Zoro # G010353674


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Color
Light Gray, Gray, Black, White
Style
Modern
Material
Face: 100% Polypropylene
Pile Height
0.26 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELZ2323-710103
Zoro #
G010353674
UPC #
888473771425
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.26 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.35 in

Details

Color
Light Gray, Gray, Black, White
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
20.82 lb
Includes
Care Label
Features
Machine Crafted
Backing
No Backing
Construction
Machine Woven
High Traffic Compatible
Yes
Printed Design
No
Outdoor Safe
No
Durable/Performance Rated
No
High/Low Texture
No
Machine Washable
No
Has Fringe
No
Sub Style
Minimalist

Description

Bring a hint of modern style to any room with the Elaziz area rug. This minimalist modern-style rug is crafted from polypropylene and machine woven in Turkey for exceptional durability. The medium pile makes it perfect for high traffic areas, while the soft texture provides a luxurious feel underfoot. To keep it looking its best, spot clean with mild detergent as needed. For added comfort and protection, pair this rug with a rug pad sold separately. With its timeless design and superior craftsmanship, the Elaziz area rug will be a beautiful addition to your home for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.