Zoro Homepage

Elaziz ELZ-2345 Machine Crafted Area Rug

  • Mfr # ELZ2345-2776

  • Zoro # G310354777


product price: $82.45
/ea
Free Shipping & Returns

Key Features

Color
Blue, Gray, White
Shape
Runner
Material
Face: 100% Polypropylene
Pile Height
0.26 in
Length (In.)
90.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELZ2345-2776
Zoro #
G310354777
UPC #
888473970392
Country of Origin
Turkey

Dimensions

Pile Height
0.26 in
Length (In.)
90.55 in
Width (In.)
31.5 in
Thickness
0.35 in
Size
2 ft 7 in x 7 ft 7 in

Details

Color
Blue, Gray, White
Shape
Runner
Material
Face: 100% Polypropylene
Weight
5.35 lb
Features
Machine Crafted
Includes
Care Label
Style
Global
High Traffic Compatible
Yes
Outdoor Safe
No
Backing
No Backing
Primary Color
Blue
Durable/Performance Rated
No
Construction
Machine Woven
Machine Washable
No
Printed Design
No
High/Low Texture
No
Has Fringe
No
Sub Style
Moroccan

Description

The Elaziz area rug brings the sophistication of Moroccan Global style to any space. Woven from polypropylene with a medium pile, this machine-made Turkish rug will stand up to high traffic areas in your home. Its intricate pattern is sure to add a touch of elegance and charm to any room it graces. For added protection, pair with a rug pad for superior comfort and cushioning. Cleaning is easy; simply spot clean with mild detergent as needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.