
Elaziz ELZ-2353 Machine Crafted Area Rug
Mfr # ELZ2353-23
Zoro # G610355085
product price: $22.19
/eaKey Features
Color
Dark Blue, Light Gray, White
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.26 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELZ2353-23
Zoro #
G610355085
UPC #
888473970781
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.26 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.35 in
Details
Color
Dark Blue, Light Gray, White
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
1.51 lb
Printed Design
No
Has Fringe
No
Sub Style
Moroccan
Outdoor Safe
No
Durable/Performance Rated
No
Machine Washable
No
High Traffic Compatible
Yes
Backing
No Backing
High/Low Texture
No
Construction
Machine Woven
Description
Experience a touch of global style with the Elaziz area rug. This Moroccan-inspired piece is handwoven from Polypropylene for a luxurious feel and long-lasting durability. The medium pile height adds an inviting softness to any room, while also making it ideal for high traffic areas in your home. With its intricate pattern and neutral tones, this area rug will easily blend in with any existing decor. Plus, it is easy to clean and maintain so you can enjoy its beauty for years to come. Add the Elaziz rug to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.