
Elaziz ELZ-2353 Machine Crafted Area Rug
Mfr # ELZ2353-5376
Zoro # G510355123
product price: $86.59
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue, Light Gray, White
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.26 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ELZ2353-5376
Zoro #
G510355123
UPC #
888473970804
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 7 in
Pile Height
0.26 in
Length (In.)
90.55 in
Width (In.)
62.99 in
Thickness
0.35 in
Details
Color
Dark Blue, Light Gray, White
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
10.3 lb
Has Fringe
No
Durable/Performance Rated
No
Construction
Machine Woven
High Traffic Compatible
Yes
High/Low Texture
No
Printed Design
No
Outdoor Safe
No
Machine Washable
No
Backing
No Backing
Sub Style
Moroccan
Description
Experience a touch of global style with the Elaziz area rug. This Moroccan-inspired piece is handwoven from Polypropylene for a luxurious feel and long-lasting durability. The medium pile height adds an inviting softness to any room, while also making it ideal for high traffic areas in your home. With its intricate pattern and neutral tones, this area rug will easily blend in with any existing decor. Plus, it is easy to clean and maintain so you can enjoy its beauty for years to come. Add the Elaziz rug to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.