Elaziz ELZ-2354 Machine Crafted Area Rug

  • Mfr # ELZ2354-2776

  • Zoro # G510355079


product price: $83.29
/ea
Free Shipping & Returns

Key Features

Color
Gray, Light Gray, White
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.26 in
Length (In.)
90.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELZ2354-2776
Zoro #
G510355079
UPC #
888473970842
Country of Origin
Turkey

Dimensions

Pile Height
0.26 in
Length (In.)
90.55 in
Width (In.)
31.5 in
Thickness
0.35 in
Size
2 ft 7 in x 7 ft 7 in

Details

Color
Gray, Light Gray, White
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Jute
Includes
Care Label
Features
Machine Crafted
Weight
5.15 lb
Printed Design
No
High Traffic Compatible
Yes
High/Low Texture
No
Has Fringe
No
Construction
Machine Woven
Sub Style
Moroccan
Style
Global
Machine Washable
No
Durable/Performance Rated
No
Outdoor Safe
No
Backing
No Backing

Description

Add an exotic flair to your space with the Elaziz Area Rug. This Moroccan Global-style area rug is sure to make a statement in any room. Crafted of polypropylene, this machine-woven rug is soft underfoot and will provide lasting comfort. It features a medium pile that's perfect for high traffic areas, and can be used with a rug pad for added cushioning and stability. For easy maintenance, simply spot clean it with mild detergent. With its unique design and sumptuous texture, the Elaziz Area Rug is sure to take your decor to the next level!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.