
Elaziz ELZ-2354 Machine Crafted Area Rug
Mfr # ELZ2354-710103
Zoro # G910354870
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Color
Gray, Light Gray, White
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.26 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELZ2354-710103
Zoro #
G910354870
UPC #
888473970866
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.26 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.35 in
Details
Color
Gray, Light Gray, White
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
20.82 lb
Sub Style
Moroccan
Outdoor Safe
No
Durable/Performance Rated
No
Printed Design
No
Construction
Machine Woven
Backing
No Backing
Has Fringe
No
High Traffic Compatible
Yes
High/Low Texture
No
Machine Washable
No
Description
Add an exotic flair to your space with the Elaziz Area Rug. This Moroccan Global-style area rug is sure to make a statement in any room. Crafted of polypropylene, this machine-woven rug is soft underfoot and will provide lasting comfort. It features a medium pile that's perfect for high traffic areas, and can be used with a rug pad for added cushioning and stability. For easy maintenance, simply spot clean it with mild detergent. With its unique design and sumptuous texture, the Elaziz Area Rug is sure to take your decor to the next level!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.