
Elaziz ELZ-2358 Machine Crafted Area Rug
Mfr # ELZ2358-23
Zoro # G010356019
product price: $36.99
/eaKey Features
Color
Blush, Light Gray
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0.26 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELZ2358-23
Zoro #
G010356019
UPC #
889292181839
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.26 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.35 in
Details
Color
Blush, Light Gray
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
1.57 lb
Features
Machine Crafted
Includes
Care Label
Backing
No Backing
Primary Color
Pink
Machine Washable
No
Printed Design
No
Durable/Performance Rated
No
Outdoor Safe
No
Has Fringe
No
Construction
Machine Woven
High Traffic Compatible
Yes
Sub Style
Moroccan
High/Low Texture
No
Description
The Elaziz area rug brings the sophistication of Moroccan Global style to any space. Woven from polypropylene with a medium pile, this machine-made Turkish rug will stand up to high traffic areas in your home. Its intricate pattern is sure to add a touch of elegance and charm to any room it graces. For added protection, pair with a rug pad for superior comfort and cushioning. Cleaning is easy; simply spot clean with mild detergent as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.