Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elaziz ELZ-2358 Machine Crafted Area Rug

  • Mfr # ELZ2358-2776

  • Zoro # G310356146


product price: $83.19
/ea
Free Shipping & Returns

Key Features

Color
Blush, Light Gray
Shape
Runner
Material
Face: 100% Polypropylene
Pile Height
0.26 in
Length (In.)
90.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELZ2358-2776
Zoro #
G310356146
UPC #
889292181846
Country of Origin
Turkey

Dimensions

Pile Height
0.26 in
Length (In.)
90.55 in
Width (In.)
31.5 in
Thickness
0.35 in
Size
2 ft 7 in x 7 ft 7 in

Details

Color
Blush, Light Gray
Shape
Runner
Material
Face: 100% Polypropylene
Weight
5.35 lb
Includes
Care Label
Features
Machine Crafted
High/Low Texture
No
Backing
No Backing
Printed Design
No
Has Fringe
No
High Traffic Compatible
Yes
Machine Washable
No
Sub Style
Moroccan
Durable/Performance Rated
No
Outdoor Safe
No
Primary Color
White
Construction
Machine Woven
Style
Global

Description

The Elaziz area rug brings the sophistication of Moroccan Global style to any space. Woven from polypropylene with a medium pile, this machine-made Turkish rug will stand up to high traffic areas in your home. Its intricate pattern is sure to add a touch of elegance and charm to any room it graces. For added protection, pair with a rug pad for superior comfort and cushioning. Cleaning is easy; simply spot clean with mild detergent as needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.