Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elaziz ELZ-2361 Machine Crafted Area Rug

  • Mfr # ELZ2361-2776

  • Zoro # G410356060


product price: $83.19
/ea
Free Shipping & Returns

Key Features

Color
Navy, Sky Blue, Rose, Yellow, Light Slate, Cream
Shape
Runner
Material
Face: 100% Polypropylene
Pile Height
0.26 in
Length (In.)
90.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELZ2361-2776
Zoro #
G410356060
UPC #
889292181990
Country of Origin
Turkey

Dimensions

Pile Height
0.26 in
Length (In.)
90.55 in
Width (In.)
31.5 in
Thickness
0.35 in
Size
2 ft 7 in x 7 ft 7 in

Details

Color
Navy, Sky Blue, Rose, Yellow, Light Slate, Cream
Shape
Runner
Material
Face: 100% Polypropylene
Weight
5.15 lb
Features
Machine Crafted
Includes
Care Label
Style
Traditional
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Printed Design
No
Construction
Machine Woven
Has Fringe
No
Outdoor Safe
No
High/Low Texture
No
Primary Color
Blue
Durable/Performance Rated
No
Backing
No Backing
Machine Washable
No

Description

Elevate your living space with our Elaziz Updated Traditional Area Rug, hailing all the way from Turkey. This machine-woven marvel is made of resilient polypropylene, ensuring it can endure even the highest traffic areas of your home. Featuring a medium pile, this rug provides a comfortable underfoot experience while maintaining its distinctive aesthetic appeal. To ensure longevity and stability, we recommend use with a rug pad. For maintenance, simply spot clean with mild detergent to keep it looking as good as new. With the Elaziz Area Rug, create an inviting atmosphere that marries tradition with modernity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.