
Elaziz ELZ-2361 Machine Crafted Area Rug
Mfr # ELZ2361-5376
Zoro # G310356023
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Color
Navy, Sky Blue, Rose, Yellow, Light Slate, Cream
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.26 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELZ2361-5376
Zoro #
G310356023
UPC #
889292182003
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 7 in
Pile Height
0.26 in
Length (In.)
90.55 in
Width (In.)
62.99 in
Thickness
0.35 in
Details
Color
Navy, Sky Blue, Rose, Yellow, Light Slate, Cream
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
10.3 lb
High/Low Texture
No
Printed Design
No
Machine Washable
No
Primary Color
Blue
Sub Style
Updated Traditional
Backing
No Backing
High Traffic Compatible
Yes
Outdoor Safe
No
Construction
Machine Woven
Durable/Performance Rated
No
Has Fringe
No
Description
Elevate your living space with our Elaziz Updated Traditional Area Rug, hailing all the way from Turkey. This machine-woven marvel is made of resilient polypropylene, ensuring it can endure even the highest traffic areas of your home. Featuring a medium pile, this rug provides a comfortable underfoot experience while maintaining its distinctive aesthetic appeal. To ensure longevity and stability, we recommend use with a rug pad. For maintenance, simply spot clean with mild detergent to keep it looking as good as new. With the Elaziz Area Rug, create an inviting atmosphere that marries tradition with modernity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.