
Elaziz ELZ-2367 Machine Crafted Area Rug
Mfr # ELZ2367-1215
Zoro # G110355738
product price: $744.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.
Key Features
Color
Cream, Taupe, Tan
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0.26 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELZ2367-1215
Zoro #
G110355738
UPC #
889292489003
Country of Origin
Turkey
Dimensions
Size
12 ft x 14 ft 11 in
Pile Height
0.26 in
Length (In.)
179.13 in
Width (In.)
143.7 in
Thickness
0.35 in
Details
Color
Cream, Taupe, Tan
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
48.26 lb
High Traffic Compatible
Yes
Outdoor Safe
No
Printed Design
No
Backing
No Backing
Machine Washable
No
High/Low Texture
No
Construction
Machine Woven
Primary Color
Pearl
Sub Style
Moroccan
Durable/Performance Rated
No
Has Fringe
No
Description
The Elaziz area rug brings the sophistication of Moroccan Global style to any space. Woven from polypropylene with a medium pile, this machine-made Turkish rug will stand up to high traffic areas in your home. Its intricate pattern is sure to add a touch of elegance and charm to any room it graces. For added protection, pair with a rug pad for superior comfort and cushioning. Cleaning is easy; simply spot clean with mild detergent as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.