
Elaziz ELZ-2369 Machine Crafted Area Rug
Mfr # ELZ2369-4RD
Zoro # G810359869
product price: $66.19
/eaKey Features
Color
Cream, Charcoal, Slate
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0.26 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELZ2369-4RD
Zoro #
G810359869
UPC #
889292489836
Country of Origin
Turkey
Dimensions
Size
3 ft 11 in x 3 ft 11 in
Pile Height
0.26 in
Length (In.)
47.24 in
Width (In.)
47.24 in
Thickness
0.35 in
Details
Color
Cream, Charcoal, Slate
Style
Global
Material
Face: 100% Polypropylene
Shape
Round
Weight
4.18 lb
Includes
Care Label
Features
Machine Crafted
High/Low Texture
No
Printed Design
No
Backing
No Backing
Has Fringe
No
Durable/Performance Rated
No
Outdoor Safe
No
Primary Color
Light Silver
High Traffic Compatible
Yes
Sub Style
Moroccan
Construction
Machine Woven
Machine Washable
No
Description
The Elaziz area rug is the perfect addition to any home. With its Global style and Polypropylene construction, this machine woven rug is designed for high traffic areas. Made in Turkey, you can trust that this rug was crafted with expert care. To ensure long lasting quality, we recommend using a rug pad not included. For cleaning, professional rug cleaning only is recommended. Add a unique touch to your home with the Elaziz area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.