
Elaziz ELZ-2369 Machine Crafted Area Rug
Mfr # ELZ2369-6SQ
Zoro # G010359959
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Color
Cream, Charcoal, Slate
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0.26 in
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELZ2369-6SQ
Zoro #
G010359959
UPC #
889292489928
Country of Origin
Turkey
Dimensions
Size
5 ft 11 in x 5 ft 11 in
Pile Height
0.26 in
Length (In.)
70.87 in
Width (In.)
70.87 in
Thickness
0.35 in
Details
Color
Cream, Charcoal, Slate
Style
Global
Material
Face: 100% Polypropylene
Shape
Square
Includes
Care Label
Weight
9.42 lb
Features
Machine Crafted
Outdoor Safe
No
Durable/Performance Rated
No
High/Low Texture
No
Machine Washable
No
Construction
Machine Woven
Backing
No Backing
High Traffic Compatible
Yes
Printed Design
No
Has Fringe
No
Sub Style
Moroccan
Primary Color
Light Silver
Description
The Elaziz area rug is the perfect addition to any home. With its Global style and Polypropylene construction, this machine woven rug is designed for high traffic areas. Made in Turkey, you can trust that this rug was crafted with expert care. To ensure long lasting quality, we recommend using a rug pad not included. For cleaning, professional rug cleaning only is recommended. Add a unique touch to your home with the Elaziz area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.