Elenor ENR-2305 Machine Crafted Area Rug

  • Mfr # ENR2305-71010

  • Zoro # G610342115


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Color
Blush
Shape
Rectangle
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
1.1 in
Length (In.)
120.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENR2305-71010
Zoro #
G610342115
UPC #
192201292190
Country of Origin
Turkey

Dimensions

Pile Height
1.1 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Size
7 ft 10 in x 10 ft
Thickness
1.18 in

Details

Color
Blush
Shape
Rectangle
Material
Face: 100% Polyester; Warp: 100% Polyester
Features
Machine Crafted
Includes
Care Label
Weight
24.43 lb
Has Fringe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Sub Style
Minimalist
Construction
Machine Woven
Style
Modern
Printed Design
No
Machine Washable
No
Backing
No Backing
High/Low Texture
Yes
Outdoor Safe
No

Description

The Elenor area rug is the perfect way to add a modern, minimalist touch to your home. This luxurious area rug is made of high-quality polyester and woven using state-of-the-art machinery in Turkey. With its plush pile, you will love how soft it feels underfoot. A rug pad is recommended for extra cushioning and stability. To keep your Elenor area rug looking beautiful, spot clean with mild detergent as needed. Transform your living space into something truly special with the Elenor area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.