Zoro Homepage

Elissa EIA-2300 Handmade Area Rug

  • Mfr # EIA2300-23

  • Zoro # G410344142


product price: $110.00
/ea
Free Shipping & Returns

Key Features

Color
Sage
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EIA2300-23
Zoro #
G410344142
UPC #
889292425698
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0.39 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.59 in

Details

Color
Sage
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Weight
4.68 lb
Features
Handmade
Includes
Care Label
High/Low Texture
No
Construction
Hand Loomed
Backing
Canvas
Has Fringe
No
Printed Design
No
Machine Washable
No
High Traffic Compatible
Yes
Outdoor Safe
No
Durable/Performance Rated
No

Description

Introducing the Elissa Collection, a modern take on hand-made rugs that seamlessly melds style and comfort. Expertly loomed by hand in India, this rug is a testament to the timeless beauty of modern design. With its medium pile height, it offers an exceptional underfoot feel that's hard to resist. Made from pure wool, it brings warmth and sophistication into any space while ensuring durability for years to come. To maximize its longevity and prevent slippage, we recommend using this piece with a rug pad. Embrace the plush softness and chic design of our Elissa Collection in your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.