
Elissa EIA-2300 Handmade Area Rug
Mfr # EIA2300-810
Zoro # G510343892
product price: $1,195.00
/ea
Free Shipping & Returns
Key Features
Color
Sage
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EIA2300-810
Zoro #
G510343892
UPC #
889292425711
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.39 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.59 in
Details
Color
Sage
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Weight
62.4 lb
Includes
Care Label
Features
Handmade
Has Fringe
No
Printed Design
No
Construction
Hand Loomed
Backing
Canvas
Machine Washable
No
High/Low Texture
No
Outdoor Safe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Description
Introducing the Elissa Collection, a modern take on hand-made rugs that seamlessly melds style and comfort. Expertly loomed by hand in India, this rug is a testament to the timeless beauty of modern design. With its medium pile height, it offers an exceptional underfoot feel that's hard to resist. Made from pure wool, it brings warmth and sophistication into any space while ensuring durability for years to come. To maximize its longevity and prevent slippage, we recommend using this piece with a rug pad. Embrace the plush softness and chic design of our Elissa Collection in your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.