
Elissa EIA-2301 Handmade Area Rug
Mfr # EIA2301-23
Zoro # G610344010
product price: $110.00
/ea
Free Shipping & Returns
Key Features
Color
Beige
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EIA2301-23
Zoro #
G610344010
UPC #
889292425742
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.39 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.59 in
Details
Color
Beige
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Weight
4.68 lb
Features
Handmade
High/Low Texture
No
Printed Design
No
Construction
Hand Loomed
Backing
Canvas
Has Fringe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Machine Washable
No
Outdoor Safe
No
Description
This Elissa area rug is sure to be a stunning addition to your home. Crafted of wool, this modern style rug features a medium pile and hand loomed construction that gives it a unique texture. Made in India, this rug is durable and long-lasting, perfect for any room in your house. For optimal performance, we recommend using with a rug pad not included. Showcase your sense of style with this gorgeous Elissa area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.