
Elissa EIA-2301 Handmade Area Rug
Mfr # EIA2301-810
Zoro # G510343878
product price: $1,195.00
/ea
Free Shipping & Returns
Key Features
Color
Beige
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EIA2301-810
Zoro #
G510343878
UPC #
889292425766
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.39 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.59 in
Details
Color
Beige
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
62.4 lb
Durable/Performance Rated
No
Outdoor Safe
No
High Traffic Compatible
Yes
Printed Design
No
Machine Washable
No
High/Low Texture
No
Has Fringe
No
Backing
Canvas
Construction
Hand Loomed
Description
This Elissa area rug is sure to be a stunning addition to your home. Crafted of wool, this modern style rug features a medium pile and hand loomed construction that gives it a unique texture. Made in India, this rug is durable and long-lasting, perfect for any room in your house. For optimal performance, we recommend using with a rug pad not included. Showcase your sense of style with this gorgeous Elissa area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.