
Elissa EIA-2301 Handmade Area Rug
Mfr # EIA2301-912
Zoro # G010343989
product price: $1,855.00
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Key Features
Size
9 ft x 12 ft
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EIA2301-912
Zoro #
G010343989
UPC #
889292425773
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0.39 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.59 in
Details
Color
Beige
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
84.24 lb
Has Fringe
No
Construction
Hand Loomed
High Traffic Compatible
Yes
Backing
Canvas
Outdoor Safe
No
High/Low Texture
No
Printed Design
No
Durable/Performance Rated
No
Machine Washable
No
Description
This Elissa area rug is sure to be a stunning addition to your home. Crafted of wool, this modern style rug features a medium pile and hand loomed construction that gives it a unique texture. Made in India, this rug is durable and long-lasting, perfect for any room in your house. For optimal performance, we recommend using with a rug pad not included. Showcase your sense of style with this gorgeous Elissa area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.