Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elissa EIA-2302 Handmade Area Rug

  • Mfr # EIA2302-576

  • Zoro # G210343994


product price: $565.00
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 7 ft 6 in
Color
Deep Teal
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EIA2302-576
Zoro #
G210343994
UPC #
889292425803
Country of Origin
India

Dimensions

Size
5 ft x 7 ft 6 in
Pile Height
0.39 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.59 in

Details

Color
Deep Teal
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Weight
29.25 lb
Features
Handmade
Includes
Care Label
High/Low Texture
No
Construction
Hand Loomed
Machine Washable
No
Backing
Canvas
Outdoor Safe
No
Sub Style
Minimalist
Printed Design
No
High Traffic Compatible
Yes
Has Fringe
No
Durable/Performance Rated
No

Description

This Elissa area rug is a perfect addition to your modern decor. Its hand loomed construction and wool material provide superior durability and comfort, while its medium pile height adds an extra layer of softness. The rug is crafted in India with meticulous attention to detail, ensuring it will last for years to come. Use a rug pad sold separately for optimal stability and protection. With its timeless design, this Elissa area rug is sure to be the centerpiece of any room!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.