Ella ELL-2300 Area Rug , With Fringe

  • Mfr # ELL2300-71010

  • Zoro # G210346254


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Color
Ivory, Blue, Sage, Rust, Mustard, Black
Shape
Rectangle
Material
Face: 75% Polypropylene, 25% Polyester; Warp: 100% Cotton
Pile Height
0.39 in
Length (In.)
120.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELL2300-71010
Zoro #
G210346254
UPC #
889292343176
Country of Origin
Turkey

Dimensions

Pile Height
0.39 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.39 in
Size
7 ft 10 in x 10 ft

Details

Color
Ivory, Blue, Sage, Rust, Mustard, Black
Shape
Rectangle
Material
Face: 75% Polypropylene, 25% Polyester; Warp: 100% Cotton
Weight
29.15 lb
Includes
Care Label
Features
Has Fringe
Machine Washable
No
Durable/Performance Rated
No
Outdoor Safe
No
High Traffic Compatible
Yes
Backing
No Backing
Primary Color
Pale Slate
High/Low Texture
No
Style
Modern
Sub Style
Minimalist
Has Fringe
Yes
Construction
Machine Woven
Printed Design
No

Description

Welcome to the Ella area rug, a stylish and modern addition for any home. This unique piece of decor is crafted from a blend of polypropylene and polyester for an ultra-durable design that can handle high traffic. The machine-woven construction ensures the highest level of quality, while a fringe detail adds an elegant touch. This rug was made in Turkey with expert craftsmanship, making it perfect for any room in your home. For best results, pair with a rug pad not included. Cleaning instructions: Professional rug cleaning only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.