Zoro Homepage

Elle BOEC-2300 Machine Crafted Area Rug

  • Mfr # BOEC2300-2773

  • Zoro # G610340098


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Color
Tan, Light Beige, Gray, Charcoal, Off-White
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOEC2300-2773
Zoro #
G610340098
UPC #
889292492683
Country of Origin
Turkey

Dimensions

Pile Height
0.24 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.31 in

Details

Color
Tan, Light Beige, Gray, Charcoal, Off-White
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Includes
Care Label
Features
Machine Crafted
Weight
6.44 lb
Construction
Machine Woven
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Outdoor Safe
No
Printed Design
Yes
Machine Washable
No
Style
Traditional
High/Low Texture
No
Has Fringe
No
Durable/Performance Rated
No
Backing
No Backing

Description

Brighten any space with the Elle Collection from Becki Owens x Livabliss. This collection is a beautiful feminine style featuring a detailed medallion that embodies a vintage feel. The rug features a pretty blush color that adds a perfect touch of subtle color, personality, and elegance to any space. Crafted with synthetic fibers in Turkey, this rug features a unique texture that creates a handmade look and feel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.