
Elle BOEC-2300 Machine Crafted Area Rug
Mfr # BOEC2300-679
Zoro # G610340074
product price: $329.99
/ea
Free Shipping & Returns
Key Features
Color
Tan, Light Beige, Gray, Charcoal, Off-White
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOEC2300-679
Zoro #
G610340074
UPC #
889292492706
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.24 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.31 in
Details
Color
Tan, Light Beige, Gray, Charcoal, Off-White
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
20.13 lb
Includes
Care Label
Features
Machine Crafted
High Traffic Compatible
Yes
Machine Washable
No
Durable/Performance Rated
No
Printed Design
Yes
Has Fringe
No
Sub Style
Updated Traditional
Backing
No Backing
Construction
Machine Woven
Outdoor Safe
No
High/Low Texture
No
Description
Brighten any space with the Elle Collection from Becki Owens x Livabliss. This collection is a beautiful feminine style featuring a detailed medallion that embodies a vintage feel. The rug features a pretty blush color that adds a perfect touch of subtle color, personality, and elegance to any space. Crafted with synthetic fibers in Turkey, this rug features a unique texture that creates a handmade look and feel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.