
Elle BOEC-2301 Machine Crafted Area Rug
Mfr # BOEC2301-2239
Zoro # G110340178
product price: $50.75
/eaKey Features
Color
Sage, Off-White, Dusty Sage, Slate, Charcoal, Tan
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOEC2301-2239
Zoro #
G110340178
UPC #
889292513807
Country of Origin
Turkey
Dimensions
Size
2 ft 2 in x 3 ft 9 in
Pile Height
0.24 in
Length (In.)
45.28 in
Width (In.)
26.22 in
Thickness
0.31 in
Details
Color
Sage, Off-White, Dusty Sage, Slate, Charcoal, Tan
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
2.8 lb
Includes
Care Label
Features
Machine Crafted
Durable/Performance Rated
No
Construction
Machine Woven
High Traffic Compatible
Yes
Printed Design
Yes
High/Low Texture
No
Outdoor Safe
No
Sub Style
Updated Traditional
Machine Washable
No
Has Fringe
No
Backing
No Backing
Description
Add character and warmth to your home with the Elle Collection by Becki Owens x Livabliss. This collection is vintage inspired and brings a mix of modernized traditional style with the detailed medallion design. Crafted with warm gray tones, this rug will add character and liven a space by bringing a fun livable feel to the area. Durably woven in Turkey, this collection is great for high traffic areas.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.