Zoro Homepage

Elle BOEC-2301 Machine Crafted Area Rug

  • Mfr # BOEC2301-537

  • Zoro # G110340192


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Sage, Off-White, Dusty Sage, Slate, Charcoal, Tan
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOEC2301-537
Zoro #
G110340192
UPC #
889292513838
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft
Pile Height
0.24 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.31 in

Details

Color
Sage, Off-White, Dusty Sage, Slate, Charcoal, Tan
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
12.47 lb
Includes
Care Label
Features
Machine Crafted
Sub Style
Updated Traditional
Outdoor Safe
No
Durable/Performance Rated
No
Backing
No Backing
Machine Washable
No
High Traffic Compatible
Yes
Has Fringe
No
Construction
Machine Woven
High/Low Texture
No
Printed Design
Yes

Description

Add character and warmth to your home with the Elle Collection by Becki Owens x Livabliss. This collection is vintage inspired and brings a mix of modernized traditional style with the detailed medallion design. Crafted with warm gray tones, this rug will add character and liven a space by bringing a fun livable feel to the area. Durably woven in Turkey, this collection is great for high traffic areas.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.