
Elle BOEC-2301 Machine Crafted Area Rug
Mfr # BOEC2301-679
Zoro # G910340132
product price: $329.99
/ea
Free Shipping & Returns
Key Features
Color
Sage, Off-White, Dusty Sage, Slate, Charcoal, Tan
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOEC2301-679
Zoro #
G910340132
UPC #
889292513845
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.24 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.31 in
Details
Color
Sage, Off-White, Dusty Sage, Slate, Charcoal, Tan
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Crafted
Weight
20.13 lb
Includes
Care Label
Has Fringe
No
Sub Style
Updated Traditional
Outdoor Safe
No
Printed Design
Yes
High Traffic Compatible
Yes
High/Low Texture
No
Durable/Performance Rated
No
Backing
No Backing
Machine Washable
No
Construction
Machine Woven
Description
Add character and warmth to your home with the Elle Collection by Becki Owens x Livabliss. This collection is vintage inspired and brings a mix of modernized traditional style with the detailed medallion design. Crafted with warm gray tones, this rug will add character and liven a space by bringing a fun livable feel to the area. Durably woven in Turkey, this collection is great for high traffic areas.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.