
Eloquent ELQ-2301 Handmade Area Rug
Mfr # ELQ2301-1014
Zoro # G010345808
product price: $5,485.00
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.
Key Features
Size
10 ft x 14 ft
Style
Modern
Material
Face: 80% Viscose, 20% Leather
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ELQ2301-1014
Zoro #
G010345808
UPC #
889292201940
Country of Origin
India
Dimensions
Size
10 ft x 14 ft
Pile Height
0 in
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.4 in
Details
Color
Charcoal, Light Gray, Light Beige, Taupe
Style
Modern
Material
Face: 80% Viscose, 20% Leather
Shape
Rectangle
Weight
72.8 lb
Includes
Care Label
Features
Handmade
Outdoor Safe
No
Sub Style
Mid-Century
Printed Design
No
Construction
Hand Crafted
High/Low Texture
Yes
Has Fringe
No
Machine Washable
No
Backing
Felt
High Traffic Compatible
Not Recommended for High Traffic Areas
Durable/Performance Rated
No
Description
This Eloquent area rug is perfect for any modern home. The high/low construction, made of luxuriously soft Viscose and Leather, brings an elegant texture to any room. Hand crafted in India, this no pile rug will add a touch of sophistication to your d?cor. With its durable construction, this rug is designed to last through years of use and enjoyment. For best results, we recommend using with a rug pad not included. Cleaning should be done by a professional only. Add the finishing touch to your home with this beautiful Eloquent area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.