
Eloquent ELQ-2301 Handmade Area Rug
Mfr # ELQ2301-23
Zoro # G610345949
product price: $230.00
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Light Gray, Light Beige, Taupe
Style
Modern
Material
Face: 80% Viscose, 20% Leather
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELQ2301-23
Zoro #
G610345949
UPC #
889292201964
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.4 in
Details
Color
Charcoal, Light Gray, Light Beige, Taupe
Style
Modern
Material
Face: 80% Viscose, 20% Leather
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
3.12 lb
High Traffic Compatible
Not Recommended for High Traffic Areas
Has Fringe
No
Sub Style
Mid-Century
Construction
Hand Crafted
High/Low Texture
Yes
Printed Design
No
Durable/Performance Rated
No
Outdoor Safe
No
Backing
Felt
Machine Washable
No
Description
This Eloquent area rug is perfect for any modern home. The high/low construction, made of luxuriously soft Viscose and Leather, brings an elegant texture to any room. Hand crafted in India, this no pile rug will add a touch of sophistication to your d?cor. With its durable construction, this rug is designed to last through years of use and enjoyment. For best results, we recommend using with a rug pad not included. Cleaning should be done by a professional only. Add the finishing touch to your home with this beautiful Eloquent area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.