
Eloquent ELQ-2301 Handmade Area Rug
Mfr # ELQ2301-81012
Zoro # G910347025
product price: $4,155.00
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Light Gray, Light Beige, Taupe
Style
Modern
Material
Face: 80% Viscose, 20% Leather
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELQ2301-81012
Zoro #
G910347025
UPC #
889292201995
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.4 in
Details
Color
Charcoal, Light Gray, Light Beige, Taupe
Style
Modern
Material
Face: 80% Viscose, 20% Leather
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
55.12 lb
Outdoor Safe
No
Has Fringe
No
Backing
Felt
Sub Style
Mid-Century
High/Low Texture
Yes
Durable/Performance Rated
No
Construction
Hand Crafted
High Traffic Compatible
Not Recommended for High Traffic Areas
Printed Design
No
Machine Washable
No
Description
This Eloquent area rug is perfect for any modern home. The high/low construction, made of luxuriously soft Viscose and Leather, brings an elegant texture to any room. Hand crafted in India, this no pile rug will add a touch of sophistication to your d?cor. With its durable construction, this rug is designed to last through years of use and enjoyment. For best results, we recommend using with a rug pad not included. Cleaning should be done by a professional only. Add the finishing touch to your home with this beautiful Eloquent area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.