Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eloquent ELQ-2302 Handmade Area Rug

  • Mfr # ELQ2302-1014

  • Zoro # G510347159


product price: $5,485.00
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Size
10 ft x 14 ft
Color
Tan, Oatmeal, Medium Gray, Light Brown
Style
Modern
Material
Face: 80% Viscose, 20% Leather
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELQ2302-1014
Zoro #
G510347159
UPC #
889292256599
Country of Origin
India

Dimensions

Size
10 ft x 14 ft
Pile Height
0 in
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.4 in

Details

Color
Tan, Oatmeal, Medium Gray, Light Brown
Style
Modern
Material
Face: 80% Viscose, 20% Leather
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
72.8 lb
High/Low Texture
Yes
Printed Design
No
Sub Style
Mid-Century
Backing
Felt
Machine Washable
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Has Fringe
No
Outdoor Safe
No
Durable/Performance Rated
No
Construction
Hand Crafted

Description

Upgrade your home decor with this stunning Eloquent area rug. The modern style of this hand crafted piece is crafted from a unique combination of luxurious Viscose and Leather fibers, creating an eye-catching look that will add visual interest to any space. This high/low design features no pile for long lasting durability, making it perfect for high traffic areas. Made in India, this rug is recommended to be used with a rug pad not included for added comfort and stability. For best results, professional rug cleaning only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.