
Eloquent ELQ-2302 Handmade Area Rug
Mfr # ELQ2302-23
Zoro # G010346782
product price: $230.00
/ea
Free Shipping & Returns
Key Features
Color
Tan, Oatmeal, Medium Gray, Light Brown
Style
Modern
Material
Face: 80% Viscose, 20% Leather
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELQ2302-23
Zoro #
G010346782
UPC #
889292256612
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.4 in
Details
Color
Tan, Oatmeal, Medium Gray, Light Brown
Style
Modern
Material
Face: 80% Viscose, 20% Leather
Shape
Rectangle
Includes
Care Label
Weight
3.12 lb
Features
Handmade
Construction
Hand Crafted
Outdoor Safe
No
High/Low Texture
Yes
Machine Washable
No
Backing
Felt
Sub Style
Mid-Century
Has Fringe
No
Printed Design
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Durable/Performance Rated
No
Description
Upgrade your home decor with this stunning Eloquent area rug. The modern style of this hand crafted piece is crafted from a unique combination of luxurious Viscose and Leather fibers, creating an eye-catching look that will add visual interest to any space. This high/low design features no pile for long lasting durability, making it perfect for high traffic areas. Made in India, this rug is recommended to be used with a rug pad not included for added comfort and stability. For best results, professional rug cleaning only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.