
Eloquent ELQ-2302 Handmade Area Rug
Mfr # ELQ2302-576
Zoro # G610346939
product price: $1,280.00
/ea
Free Shipping & Returns
Key Features
Color
Tan, Oatmeal, Medium Gray, Light Brown
Style
Modern
Material
Face: 80% Viscose, 20% Leather
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELQ2302-576
Zoro #
G610346939
UPC #
889292256629
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.4 in
Details
Color
Tan, Oatmeal, Medium Gray, Light Brown
Style
Modern
Material
Face: 80% Viscose, 20% Leather
Shape
Rectangle
Weight
19.5 lb
Features
Handmade
Includes
Care Label
Sub Style
Mid-Century
Has Fringe
No
Backing
Felt
Durable/Performance Rated
No
High/Low Texture
Yes
Printed Design
No
Outdoor Safe
No
Machine Washable
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Construction
Hand Crafted
Description
Upgrade your home decor with this stunning Eloquent area rug. The modern style of this hand crafted piece is crafted from a unique combination of luxurious Viscose and Leather fibers, creating an eye-catching look that will add visual interest to any space. This high/low design features no pile for long lasting durability, making it perfect for high traffic areas. Made in India, this rug is recommended to be used with a rug pad not included for added comfort and stability. For best results, professional rug cleaning only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.