Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eloquent ELQ-2305 Handmade Area Rug

  • Mfr # ELQ2305-1014

  • Zoro # G210348425


product price: $5,485.00
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Size
10 ft x 14 ft
Color
Black, Gray, Light Gray
Style
Modern
Material
Face: 80% Viscose, 20% Leather
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELQ2305-1014
Zoro #
G210348425
UPC #
889292256773
Country of Origin
India

Dimensions

Size
10 ft x 14 ft
Pile Height
0 in
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.4 in

Details

Color
Black, Gray, Light Gray
Style
Modern
Material
Face: 80% Viscose, 20% Leather
Shape
Rectangle
Weight
72.8 lb
Features
Handmade
Includes
Care Label
Durable/Performance Rated
No
Outdoor Safe
No
Printed Design
No
Machine Washable
No
High/Low Texture
Yes
Construction
Hand Crafted
High Traffic Compatible
Not Recommended for High Traffic Areas
Has Fringe
No
Sub Style
Mid-Century
Backing
Felt

Description

Make a statement in your living space with this modern Eloquent area rug. This stylish piece is crafted from a combination of Viscose and Leather for an eye-catching look that stands out. Its high/low construction adds texture, while its handmade construction ensures lasting quality. Designed to be used with a rug pad not included, this contemporary rug is an excellent addition to any home decor. Made in India, it requires professional cleaning only for maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.