
Eloquent ELQ-2305 Handmade Area Rug
Mfr # ELQ2305-23
Zoro # G810348528
product price: $230.00
/ea
Free Shipping & Returns
Key Features
Color
Black, Gray, Light Gray
Style
Modern
Material
Face: 80% Viscose, 20% Leather
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELQ2305-23
Zoro #
G810348528
UPC #
889292256797
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.4 in
Details
Color
Black, Gray, Light Gray
Style
Modern
Material
Face: 80% Viscose, 20% Leather
Shape
Rectangle
Includes
Care Label
Weight
3.12 lb
Features
Handmade
Machine Washable
No
Outdoor Safe
No
High/Low Texture
Yes
Backing
Felt
Sub Style
Mid-Century
Construction
Hand Crafted
Durable/Performance Rated
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Has Fringe
No
Printed Design
No
Description
Make a statement in your living space with this modern Eloquent area rug. This stylish piece is crafted from a combination of Viscose and Leather for an eye-catching look that stands out. Its high/low construction adds texture, while its handmade construction ensures lasting quality. Designed to be used with a rug pad not included, this contemporary rug is an excellent addition to any home decor. Made in India, it requires professional cleaning only for maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.