
Elvira ERA-1000 Handmade Area Rug
Mfr # ERA1000-912
Zoro # G710360958
product price: $2,086.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Slate, Charcoal
Style
Rustic
Material
Face: 100% Leather
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ERA1000-912
Zoro #
G710360958
UPC #
889292355254
Country of Origin
Argentina
Dimensions
Size
9 ft x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.1 in
Details
Color
Slate, Charcoal
Style
Rustic
Material
Face: 100% Leather
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
46.44 lb
Backing
No Backing
Outdoor Safe
No
Printed Design
No
Sub Style
Lodge
High/Low Texture
No
Has Fringe
No
Machine Washable
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Durable/Performance Rated
No
Construction
Hand Crafted
Description
Add a touch of rustic elegance to your home with the Elvira Collection. These rugs are hand crafted, radiating an atmosphere that can only be created by a handmade rug. Made with Leather in Argentina, and has No Pile. Spot Clean Only, One Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.