
Embrace EMA-2306 Machine Crafted Area Rug
Mfr # EMA2306-81012
Zoro # G310362123
product price: $690.99
/ea
Free Shipping & Returns
Key Features
Color
Burnt Orange, Black, Dusty Pink, Yellow, Denim, Ivory
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EMA2306-81012
Zoro #
G310362123
UPC #
889292601900
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.2 in
Details
Color
Burnt Orange, Black, Dusty Pink, Yellow, Denim, Ivory
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
28.64 lb
Includes
Care Label
Features
Machine Crafted
High Traffic Compatible
Yes
Backing
No Backing
Machine Washable
No
Has Fringe
No
Durable/Performance Rated
No
High/Low Texture
No
Printed Design
Yes
Construction
Machine Woven
Outdoor Safe
No
Primary Color
Ash
Description
Elevate the aesthetic of any space with the Embrace area rug, beautifully designed and machine woven in Turkey from durable Polyester. This no-pile rug is perfect for high traffic areas, promising enduring charm and functionality. For a comfortable underfoot experience and extended lifespan of the rug, we recommend use with a rug pad. Stains or spills? No worries! Simply spot clean it with mild detergent and cold water on normal cycle, then lay flat to dry to maintain its allure over time. Its captivating style promises to accentuate your d?cor effortlessly, making it an indispensable addition to your home furnishings collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.