Zoro Homepage

Embrace EMA-2307 Machine Crafted Area Rug

  • Mfr # EMA2307-679

  • Zoro # G110362149


product price: $390.00
/ea
Free Shipping & Returns

Key Features

Color
Denim, Burnt Orange, Light Slate, Ivory, Gray, Charcoal
Style
Area Rug
Material
Face: 100% Polyester; Warp: 85% Cotton, 15% Polyester
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMA2307-679
Zoro #
G110362149
UPC #
889292601931
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.2 in

Details

Color
Denim, Burnt Orange, Light Slate, Ivory, Gray, Charcoal
Style
Area Rug
Material
Face: 100% Polyester; Warp: 85% Cotton, 15% Polyester
Shape
Rectangle
Includes
Care Label
Weight
15.98 lb
Features
Machine Crafted
Backing
No Backing
Printed Design
Yes
High/Low Texture
No
Durable/Performance Rated
No
Primary Color
Silver
Construction
Machine Woven
High Traffic Compatible
Yes
Outdoor Safe
No
Has Fringe
No
Machine Washable
No

Description

The Embrace area rug will bring a beautiful and sophisticated style to any space. This stunning piece is crafted with high-quality polyester and machine woven in Turkey for an impeccable finish. Its no-pile design makes it perfect for high traffic areas, while the rug pad recommendation ensures a secure fit. Easy to clean, just spot clean with mild detergent or machine wash cold on normal cycle and lay flat to dry. Add this timeless piece to your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.