
Embrace EMA-2307 Machine Crafted Area Rug
Mfr # EMA2307-81012
Zoro # G210361882
product price: $690.00
/ea
Free Shipping & Returns
Key Features
Color
Denim, Burnt Orange, Light Slate, Ivory, Gray, Charcoal
Style
Area Rug
Material
Face: 100% Polyester; Warp: 85% Cotton, 15% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EMA2307-81012
Zoro #
G210361882
UPC #
889292601948
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.2 in
Details
Color
Denim, Burnt Orange, Light Slate, Ivory, Gray, Charcoal
Style
Area Rug
Material
Face: 100% Polyester; Warp: 85% Cotton, 15% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
28.64 lb
Includes
Care Label
Primary Color
Silver
Durable/Performance Rated
No
Construction
Machine Woven
Outdoor Safe
No
High Traffic Compatible
Yes
Printed Design
Yes
Machine Washable
No
High/Low Texture
No
Has Fringe
No
Backing
No Backing
Description
The Embrace area rug will bring a beautiful and sophisticated style to any space. This stunning piece is crafted with high-quality polyester and machine woven in Turkey for an impeccable finish. Its no-pile design makes it perfect for high traffic areas, while the rug pad recommendation ensures a secure fit. Easy to clean, just spot clean with mild detergent or machine wash cold on normal cycle and lay flat to dry. Add this timeless piece to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.