
Embrace EMA-2308 Machine Crafted Area Rug
Mfr # EMA2308-2211
Zoro # G810361855
product price: $50.00
/eaKey Features
Color
Light Beige, Sage, Light Brown, Light Gray, Ivory, Burgandy
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EMA2308-2211
Zoro #
G810361855
UPC #
889292600026
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.2 in
Details
Color
Light Beige, Sage, Light Brown, Light Gray, Ivory, Burgandy
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
1.57 lb
Has Fringe
No
High Traffic Compatible
Yes
Primary Color
Sterling Grey
Durable/Performance Rated
No
Printed Design
Yes
High/Low Texture
No
Construction
Machine Woven
Backing
No Backing
Machine Washable
No
Outdoor Safe
No
Description
Elevate the aesthetic of any space with the Embrace area rug, beautifully designed and machine woven in Turkey from durable Polyester. This no-pile rug is perfect for high traffic areas, promising enduring charm and functionality. For a comfortable underfoot experience and extended lifespan of the rug, we recommend use with a rug pad. Stains or spills? No worries! Simply spot clean it with mild detergent and cold water on normal cycle, then lay flat to dry to maintain its allure over time. Its captivating style promises to accentuate your d?cor effortlessly, making it an indispensable addition to your home furnishings collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.