
Embrace EMA-2309 Machine Crafted Area Rug (Discontinued)
- Mfr # EMA2309-311511
- Zoro # G210361950
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EMA2309-311511
Zoro #
G210361950
UPC #
889292602037
Country of Origin
Turkey
Dimensions
Size
3 ft 11 in x 5 ft 11 in
Pile Height
0 in
Length (In.)
70.87 in
Width (In.)
47.24 in
Thickness
0.2 in
Details
Color
Denim, Light Slate, Dark Blue, Gray, Ivory
Style
Area Rug
Material
Face: 100% Polyester; Warp: 85% Cotton, 15% Polyester
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
6.28 lb
Durable/Performance Rated
No
Machine Washable
No
Printed Design
Yes
Backing
No Backing
Has Fringe
No
High/Low Texture
No
Primary Color
Slate
High Traffic Compatible
Yes
Construction
Machine Woven
Outdoor Safe
No
Description
Introducing the Embrace Collection: a stunning area rug designed to bring beauty and warmth to any space. This eye-catching rug is made from polyester and skillfully machine woven in Turkey for long-lasting durability. It features a low pile design that makes it perfect for high traffic areas, and it's easy to care for - just spot clean with mild detergent or cold water on the normal cycle. For best results, we recommend using this rug with a rug pad not included. Bring home the Embrace collection today and add an elegant touch of style to your home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.