
Embrace EMA-2309 Machine Crafted Area Rug
Mfr # EMA2309-71010
Zoro # G810362838
product price: $450.00
/ea
Free Shipping & Returns
Key Features
Color
Denim, Light Slate, Dark Blue, Gray, Ivory
Style
Area Rug
Material
Face: 100% Polyester; Warp: 85% Cotton, 15% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EMA2309-71010
Zoro #
G810362838
UPC #
889292623711
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.2 in
Details
Color
Denim, Light Slate, Dark Blue, Gray, Ivory
Style
Area Rug
Material
Face: 100% Polyester; Warp: 85% Cotton, 15% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
21.27 lb
Includes
Care Label
Machine Washable
No
High Traffic Compatible
Yes
Construction
Machine Woven
Outdoor Safe
No
Backing
No Backing
Printed Design
Yes
Has Fringe
No
Primary Color
Slate
High/Low Texture
No
Durable/Performance Rated
No
Description
Introducing the Embrace Collection: a stunning area rug designed to bring beauty and warmth to any space. This eye-catching rug is made from polyester and skillfully machine woven in Turkey for long-lasting durability. It features a low pile design that makes it perfect for high traffic areas, and it's easy to care for - just spot clean with mild detergent or cold water on the normal cycle. For best results, we recommend using this rug with a rug pad not included. Bring home the Embrace collection today and add an elegant touch of style to your home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.