
Embrace EMA-2309 Machine Crafted Area Rug
Mfr # EMA2309-81012
Zoro # G110362835
product price: $690.00
/ea
Free Shipping & Returns
Key Features
Color
Denim, Light Slate, Dark Blue, Gray, Ivory
Style
Area Rug
Material
Face: 100% Polyester; Warp: 85% Cotton, 15% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EMA2309-81012
Zoro #
G110362835
UPC #
889292602020
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.2 in
Details
Color
Denim, Light Slate, Dark Blue, Gray, Ivory
Style
Area Rug
Material
Face: 100% Polyester; Warp: 85% Cotton, 15% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
28.64 lb
Backing
No Backing
Machine Washable
No
Construction
Machine Woven
High/Low Texture
No
High Traffic Compatible
Yes
Has Fringe
No
Primary Color
Slate
Durable/Performance Rated
No
Outdoor Safe
No
Printed Design
Yes
Description
Introducing the Embrace Collection: a stunning area rug designed to bring beauty and warmth to any space. This eye-catching rug is made from polyester and skillfully machine woven in Turkey for long-lasting durability. It features a low pile design that makes it perfect for high traffic areas, and it's easy to care for - just spot clean with mild detergent or cold water on the normal cycle. For best results, we recommend using this rug with a rug pad not included. Bring home the Embrace collection today and add an elegant touch of style to your home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.