
Embrace EMA-2312 Machine Crafted Area Rug
Mfr # EMA2312-81012
Zoro # G910364114
product price: $690.00
/ea
Free Shipping & Returns
Key Features
Color
Slate, Pale Blue, Ivory, Gray, Charcoal
Style
Area Rug
Material
Face: 100% Polyester; Warp: 85% Cotton, 15% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EMA2312-81012
Zoro #
G910364114
UPC #
889292602143
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.2 in
Details
Color
Slate, Pale Blue, Ivory, Gray, Charcoal
Style
Area Rug
Material
Face: 100% Polyester; Warp: 85% Cotton, 15% Polyester
Shape
Rectangle
Weight
28.64 lb
Features
Machine Crafted
Includes
Care Label
Backing
No Backing
Machine Washable
No
Printed Design
Yes
Has Fringe
No
High/Low Texture
No
Construction
Machine Woven
Durable/Performance Rated
No
Primary Color
Metallic - Silver
Outdoor Safe
No
High Traffic Compatible
Yes
Description
Introducing the Embrace Area Rug! This stunning piece is sure to make a statement in any space. Featuring a beautiful style, this area rug is perfect for adding texture and visual interest to your living room, bedroom or entryway. Constructed of durable polyester and machine woven in Turkey, this rug is sure to withstand years of wear and tear. It features no pile making it ideal for high traffic areas. For best results, we recommend using with a rug pad not included. Easy care instructions: spot clean with mild detergent and lay flat to dry. Add the perfect finishing touch today with the Embrace Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.