
Emma EMM-2300 Handmade Area Rug
Mfr # EMM2300-576
Zoro # G810364221
product price: $415.00
/ea
Free Shipping & Returns
Key Features
Color
Rust, Mustard, Tan, Black, Brown, Light Slate
Style
Modern
Material
Face: 100% Wool
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EMM2300-576
Zoro #
G810364221
UPC #
192201239614
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0.35 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.6 in
Details
Color
Rust, Mustard, Tan, Black, Brown, Light Slate
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
29.25 lb
Backing
Canvas
Machine Washable
No
High/Low Texture
Yes
Durable/Performance Rated
No
Sub Style
Mid-Century
High Traffic Compatible
Yes
Construction
Hand Tufted
Printed Design
No
Outdoor Safe
No
Has Fringe
No
Description
Create a modern look in your home with the Emma Area Rug. This stylish floor covering is hand tufted from wool for a luxurious feel and features a medium pile height and high/low texture. Made in India, this rug is designed to be used with a rug pad not included for added comfort and stability. Recommended spot clean only to keep your Emma Area Rug looking great for years to come. Transform any room into an inviting space with this wool rug's contemporary design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.