
Emma EMM-2300 Handmade Area Rug
Mfr # EMM2300-810
Zoro # G310363922
product price: $860.00
/ea
Free Shipping & Returns
Key Features
Color
Rust, Mustard, Tan, Black, Brown, Light Slate
Style
Modern
Material
Face: 100% Wool
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EMM2300-810
Zoro #
G310363922
UPC #
192201239638
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.35 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.6 in
Details
Color
Rust, Mustard, Tan, Black, Brown, Light Slate
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Weight
62.4 lb
Features
Handmade
Includes
Care Label
High/Low Texture
Yes
Backing
Canvas
High Traffic Compatible
Yes
Machine Washable
No
Has Fringe
No
Printed Design
No
Durable/Performance Rated
No
Sub Style
Mid-Century
Outdoor Safe
No
Construction
Hand Tufted
Description
Create a modern look in your home with the Emma Area Rug. This stylish floor covering is hand tufted from wool for a luxurious feel and features a medium pile height and high/low texture. Made in India, this rug is designed to be used with a rug pad not included for added comfort and stability. Recommended spot clean only to keep your Emma Area Rug looking great for years to come. Transform any room into an inviting space with this wool rug's contemporary design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.