Zoro Homepage

Emma EMM-2300 Handmade Area Rug

  • Mfr # EMM2300-81012

  • Zoro # G010363833


product price: $1,315.00
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Size
8 ft 10 in x 12 ft
Color
Rust, Mustard, Tan, Black, Brown, Light Slate
Style
Modern
Material
Face: 100% Wool
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMM2300-81012
Zoro #
G010363833
UPC #
889292279499
Country of Origin
India

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0.35 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.6 in

Details

Color
Rust, Mustard, Tan, Black, Brown, Light Slate
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
82.68 lb
Has Fringe
No
Outdoor Safe
No
Construction
Hand Tufted
Machine Washable
No
Sub Style
Mid-Century
High Traffic Compatible
Yes
High/Low Texture
Yes
Durable/Performance Rated
No
Backing
Canvas
Printed Design
No

Description

Create a modern look in your home with the Emma Area Rug. This stylish floor covering is hand tufted from wool for a luxurious feel and features a medium pile height and high/low texture. Made in India, this rug is designed to be used with a rug pad not included for added comfort and stability. Recommended spot clean only to keep your Emma Area Rug looking great for years to come. Transform any room into an inviting space with this wool rug's contemporary design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.