
Emma EMM-2302 Handmade Area Rug
Mfr # EMM2302-23
Zoro # G810363774
product price: $85.00
/ea
Free Shipping & Returns
Key Features
Color
Beige, Light Slate, Mustard, Dusty Pink, Black, Gray
Style
Modern
Material
Face: 100% Wool
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EMM2302-23
Zoro #
G810363774
UPC #
192201241563
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.35 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.6 in
Details
Color
Beige, Light Slate, Mustard, Dusty Pink, Black, Gray
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Weight
4.68 lb
Features
Handmade
Construction
Hand Tufted
Durable/Performance Rated
No
Has Fringe
No
Printed Design
No
High Traffic Compatible
Yes
Machine Washable
No
Outdoor Safe
No
Backing
Canvas
Sub Style
Mid-Century
High/Low Texture
Yes
Description
The Emma area rug will bring a modern flair to any room. This hand tufted wool rug is crafted from high quality materials and features a unique high/low pile for textured appeal. Made in India, this medium pile rug is soft and inviting, making it perfect for any living space. For added protection, we recommend using a rug pad sold separately to protect your flooring and extend the life of the rug. Spot clean only when needed for easy maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.