Zoro Homepage

Emma EMM-2302 Handmade Area Rug

  • Mfr # EMM2302-69

  • Zoro # G710363911


product price: $675.00
/ea
Free Shipping & Returns

Key Features

Color
Beige, Light Slate, Mustard, Dusty Pink, Black, Gray
Style
Modern
Material
Face: 100% Wool
Pile Height
0.35 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMM2302-69
Zoro #
G710363911
UPC #
192201241587
Country of Origin
India

Dimensions

Size
6 ft x 9 ft
Pile Height
0.35 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.6 in

Details

Color
Beige, Light Slate, Mustard, Dusty Pink, Black, Gray
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Weight
42.12 lb
Features
Handmade
Includes
Care Label
Sub Style
Mid-Century
Backing
Canvas
High Traffic Compatible
Yes
Printed Design
No
Outdoor Safe
No
Durable/Performance Rated
No
Machine Washable
No
Has Fringe
No
High/Low Texture
Yes
Construction
Hand Tufted

Description

The Emma area rug will bring a modern flair to any room. This hand tufted wool rug is crafted from high quality materials and features a unique high/low pile for textured appeal. Made in India, this medium pile rug is soft and inviting, making it perfect for any living space. For added protection, we recommend using a rug pad sold separately to protect your flooring and extend the life of the rug. Spot clean only when needed for easy maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.