
Emma EMM-2303 Handmade Area Rug
Mfr # EMM2303-576
Zoro # G910363896
product price: $415.00
/ea
Free Shipping & Returns
Key Features
Color
Light Beige, Black, Tan
Style
Modern
Material
Face: 100% Wool
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EMM2303-576
Zoro #
G910363896
UPC #
889292144315
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0.35 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.6 in
Details
Color
Light Beige, Black, Tan
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
29.25 lb
Printed Design
No
Machine Washable
No
Sub Style
Mid-Century
High Traffic Compatible
Yes
Has Fringe
No
Outdoor Safe
No
Backing
Canvas
Construction
Hand Tufted
Durable/Performance Rated
No
High/Low Texture
Yes
Description
Introduce the perfect accent to any modern living space with the Emma Area Rug. Crafted from high-quality wool, this hand tufted rug features a medium pile height and a high/low texture for an eye-catching look. The unique design adds warmth and texture to any room, while its durable construction makes it ideal for areas of heavy foot traffic. Made in India and recommended for use with a rug pad not included, this area rug is easy to spot clean and maintain for years of enjoyment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.